This item is Discontinued.
This item is Discontinued.
Faucet, Lahara, TempAsr 17TSeris TS Trm Cr, Chrome (Discontinued)
Mfr #
T17T438
Zoro #
G8326698
UPC # 034449570114
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T438
- Zoro #
- G8326698
- UPC #
- 034449570114
- Country of Origin
- United States
Dimensions
- Height
- 12.25
- Width
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 4.16
- Length
- 4.16
- Spout Length
- 5-1/2
- Overall Width (In.)
- 7
- Overall Height (In.)
- 12.25
Details
- Item
- Lahara,TempAsr 17TSeris TS Trm Cr
- Finish
- Chrome
- Type
- Faucet
- Valve Type
- Dual-function thermostatic cartridge
- Green Environmental Attribute
- N
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 2.5
- Weight
- 4.42 lb
- CEC Compliant
- F
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- Series
- Lahara®
- GPM
- 2.5
- Mfr. Series
- 17SeriesUniversalTherm
Description
Lahara,TempAsr 17TSeris TS Trm Cr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.