Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP74666BL
Zoro #
G8317467
UPC #
034449841214
Country of Origin
China
Dimensions
Height
0.31
Overall Height (In.)
0.31
Width
0.31
Overall Width (In.)
0.31
Length
10.13
Depth (In.)
10.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Finish
Matte Black
Type
Faucet
Item
Lift Rod and Finial,1H Bathroom
Series
TrinsicĀ®
Weight
0.3 lb
Function
Repair Part
Mfr. Series
Excluded
Description
Lift Rod and Finial,1H Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.