This item is Discontinued.
This item is Discontinued.
Linden 6 Set, 3-Port Dvrtr, Trim VBrnz (Discontinued)
Mfr #
T11994-RB
Zoro #
G8804238
UPC # 034449655866
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11994-RB
- Zoro #
- G8804238
- UPC #
- 034449655866
- Country of Origin
- United States
- Item
- Linden 6 Set,3-Port Dvrtr,Trim VBrnz
- Type
- Faucet
- Finish
- Venetian Bronze
- Weight
- 1.55 lb
- Valve Type
- Ceramic valve
- Handle
- Single Handle Lever
- Function
- Showering Component
- Mfr. Series
- Excluded
- Handle Type
- Single Handle Lever
- CEC Compliant
- T
- Series
- Lindenâ„¢
Description
Linden 6 Set,3-Port Dvrtr,Trim VBrnz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.