This item is Discontinued.

This item is Discontinued.
Linden Monitor 17 Series Tub & Shower Trim with In2ition (Discontinued)
Mfr #
T17494-I
Zoro #
G006602236
UPC # 34449655781
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17494-I
- Zoro #
- G006602236
- UPC #
- 34449655781
- Country of Origin
- United States
Dimensions
- Height
- 12.66
- Width
- 7
- Length
- 9.59
Details
- Item
- Tub and Shower Trim
- Flow Rate
- 1.75 gpm
- Finish
- Chrome
- CEC Compliant
- T
- Green Certification or Other Recognition
- CalGreen Certified
- Color
- Silver
- Material
- Plastic
Description
The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Diverter lever sets In2ition Two-in-One Shower to one of three options: Showerhead and Hand shower, Showerhead only, and Hand shower only
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
- Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- Easy turn dial to change hand shower sprays
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.