This item is Discontinued.
This item is Discontinued.
Linden Monitr, 14Seris ShwrTrimStinles (Discontinued)
Mfr #
T14293-SS
Zoro #
G8327991
UPC # 034449819978
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14293-SS
- Zoro #
- G8327991
- UPC #
- 034449819978
- Country of Origin
- United States
Dimensions
- Length
- 11.94
- Depth (In.)
- 11.94
- Width
- 7
- Height
- 9.5
- Overall Height (In.)
- 9.5
- Overall Width (In.)
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Finish
- Stainless
- Type
- Faucet
- Item
- Linden Monitr,14Seris ShwrTrimStinles
- Handle Type
- Single Handle Lever
- Series
- Lindenâ„¢
- Weight
- 2.33 lb
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Valve Type
- Single-function pressure balance cartridge
- GPM
- 1.75
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- Mfr. Series
- 1400SeriesUniversal
Description
Linden Monitr,14Seris ShwrTrimStinles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.