This item is Discontinued.
This item is Discontinued.
Linden Monitr, 17SerisTraditShwerTrimCh (Discontinued)
Mfr #
T17293-I
Zoro #
G8806441
UPC # 034449820127
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17293-I
- Zoro #
- G8806441
- UPC #
- 034449820127
- Country of Origin
- United States
Dimensions
- Length
- 17.13
- Depth (In.)
- 17.13
- Height
- 8.88
- Width
- 6.38
- Overall Height (In.)
- 8.88
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 6.38
Details
- Item
- Linden Monitr,17SerisTraditShwerTrimCh
- Type
- Faucet
- Finish
- Chrome
- Weight
- 4.3 lb
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.75
- Series
- Lindenâ„¢
- Handle Type
- Single Handle Lever
- Valve Type
- Dual-function pressure balance cartridge
- Mfr. Series
- 1700SeriesUniversal
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- GPM
- 1.75
Description
Linden Monitr,17SerisTraditShwerTrimCh
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.