This item is Discontinued.
This item is Discontinued.
Linden Monitr, TS Trim 2in1 Stinles (Discontinued)
Mfr #
T17493-SS-I
Zoro #
G8327982
UPC # 034449820202
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17493-SS-I
- Zoro #
- G8327982
- UPC #
- 034449820202
- Country of Origin
- United States
- Finish
- Stainless
- Type
- Faucet
- Item
- Linden Monitr,TS Trim 2in1 Stinles
- Valve Type
- Dual-function pressure balance cartridge
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Series
- Lindenâ„¢
- Weight
- 4.956 lb
- CEC Compliant
- T
- Function
- Tub / Shower
- Mfr. Series
- 1700SeriesUniversal
- Handle
- Single Handle Lever
- GPM
- 1.75
Description
Linden Monitr,TS Trim 2in1 Stinles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.