Shop DELTA LOCK
See all product information
Create Account
Disc Tumbler Keyed Cam Lock, Polished chrome, 13/16 in For Door Thickness, 2 Number of Keys
Mfr # G CR11251203PCSM2
Zoro # G2108640
product price:Â $19.69
/eaKey Features
Key Type
Alike
Finish
Polished chrome
Opens With
Key
Mounting Hole Dia.
3/4 in
Number of Keys
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G CR11251203PCSM2
- Zoro #
- G2108640
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mounting Hole Dia.
- 3/4 in
- Cam Width (In.)
- 5/8 in
- Head Dia. (In.)
- 7/8 in
- Cam Length (In.)
- 1 1/2 in
- For Material Thickness
- 13/16 in
- For Door Thickness (In.)
- 13/16 in
- Unlocking Radius (Deg.)
- 90
- Mounting Hole Dia. (In.)
- 3/4 in
- Head Dia.
- 7/8 in
- Straight Cam Length
- 1 1/2 in
- Straight Cam Width
- 5/8 in
- Cylinder Length
- 1 1/8 in
- Unlocking Radius
- Quarter-Turn
- Head Diameter
- 7/8 in
- Mounting Hole Diameter
- 3/4 in
Description
Disc Tumbler Keyed Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code 6600, For Material Thickness 13/16 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 1/8 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Delta Lock R, Key Retaining No, Interchangeable Core No, Lock Body Material Zinc Die-Cast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.