Shop DELTA LOCK

Disc Tumbler Keyed Cam Lock, Polished chrome, 1 1/2 in For Door Thickness, 2 Number of Keys

  • Mfr # G CR17501209PCSM1

  • Zoro # G2108771


product price: 
$
31.69
/ea

Key Features

Key Type
Alike
Finish
Polished chrome
Opens With
Key
Mounting Hole Dia.
3/4 in
Number of Keys
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G CR17501209PCSM1
Zoro #
G2108771
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
3/4 in
Cam Width (In.)
5/8 in
Head Dia. (In.)
7/8 in
Cam Length (In.)
1 1/2 in
For Material Thickness
1 1/2 in
For Door Thickness (In.)
1 1/2 in
Mounting Hole Dia. (In.)
3/4 in
Unlocking Radius (Deg.)
90
Cylinder Length
1 3/4 in
Unlocking Radius
Quarter-Turn
Head Dia.
7/8 in
Straight Cam Width
5/8 in
Straight Cam Length
1 1/2 in
Head Diameter
7/8 in
Mounting Hole Diameter
3/4 in

Details

Item
Cam Lock
Key Type
Alike
Finish
Polished chrome
Opens With
Key
Number of Keys
2
Cam Lock Type
Keyed
Cam Type
Straight
Keying
Keyed Alike
Key Number
6600
Max. Latching Distance (In.)
1 3/4 in
Offset (In.)
0 in
Cylinder
1-3/4 in
Unlock Turn Direction
Counterclockwise
Mounting Hardware
Included
Includes
1 Cam, 2 Keys, Hardware
Weather Resistant
No
Number of Pins
5 Pin
Interchangeable Core
No
Lock Body Material
Zinc Die-Cast
Body Color
Silver
Lock Body Finish
Chrome-Plated
Series
KRC-US Camlock
Latching Distance
1 3/4 in
Key Code
6600
Master Key Code
6600
Number of Locks in Pack
1
Key Retaining
Yes
Mounting Hardware Required
Yes
For Material
Glass, Metal, Wood
Includes Mounting Hardware
Yes
Keyway Type
Delta Lock R
Keyed Cam Lock Type
Disc Tumbler Keyed Cam Lock
Security Level
General Security
Product Type
Standard Keyed Cam Lock
Lock Body Color
Silver

Description

Cam Lock, Disc Tumbler Keyed Cam Lock, Keyed Alike, Master Key Code 6600, For Material Thickness 1 1/2 in, Mounting Hole Dia. 3/4 in, Latching Distance 1 3/4 in, Lock Brand DELTA LOCK, Cam Type Straight, Straight Cam Length 1 1/2 in, Straight Cam Width 5/8 in, Offset Cam Length Not Applicable, Offset Cam Width Not Applicable, Security Level General Security, For Material Glass, Metal, Wood, Unlock Turn Direction Counterclockwise, Keyway Type Delta Lock R, Key Retaining Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.