Shop DELTA LOCK

Medical Cart Lock, Brushed Chrome, 0 Number of Keys, Alike Key Type

  • Mfr # G MI2281L200BCFC1

  • Zoro # G2108701


product price: 
$
34.15
/ea

Key Features

Key Type
Alike
Finish
Brushed Chrome
Material
Steel
Mounting Hole Dia.
1 1/8 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G MI2281L200BCFC1
Zoro #
G2108701
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Deadbolt Lock
Key Type
Alike
Finish
Brushed Chrome
Material
Steel
Number of Keys
0
Keying
Keyed Alike
Key Number
SFIC
Latch Bolt Shape
Round
Lock Style
File Cabinet
Number of Pins
6 to 7
Mounting Hardware
Not Included
Mounting Style
RIM
Lock Type
SFIC
Series
SFIC
Interchangeable Core Type
SFIC
Key Retaining
No
Lock Body Color
Silver
Mounting Hardware Required
No
Includes Mounting Hardware
No
Rear Projection
3/16 in
Interchangeable Core
Yes
Lock Body Material
Zinc Die-Cast
For Material
Metal, Plastic, Wood
Distance Between Mounting Holes
3/16 in
Lock Body Shape
Rectangular
Lock Body Finish
Chrome-Plated
Number of Mounting Holes
1
Unlock Turn Direction
Clockwise
For Enclosure Type
Cabinet, Drawer
Lock Orientation
Vertical
Removable Plug
Yes
Latch Bolt Projection
1/4 in

Description

Lock Style File Cabinet, Lock Type SFIC, Key Type Alike, Brushed Chrome Finish

Ratings & reviews