Shop DELTA LOCK

Cabinet and Drawer Lock Cylinder, Brushed Chrome, 1 3/8 in For Door Thickness, 0 Number of Keys

  • Mfr # G DI MINI E375BCXX1

  • Zoro # G2108753


product price: 
$
45.99
/ea

Key Features

Key Type
SFIC
Finish
Brushed Chrome
For Use With
SFIC Locking Hardware
Opens With
Key
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G DI MINI E375BCXX1
Zoro #
G2108753
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness (In.)
1 3/8 in
Mounting Hole Dia. (In.)
1 1/8 in
Head Dia.
21/32 in
Cylinder Diameter
1/2 in
Throw Length
1/2 in
Head Diameter
21/32 in

Details

Item
Cabinet and Drawer Lock Cylinder
Key Type
SFIC
Finish
Brushed Chrome
For Use With
SFIC Locking Hardware
Opens With
Key
Number of Keys
0
Keying
Keyed Different
Key Number
SFIC
Max. Latching Distance (In.)
1 1/4 in
Interchangeable Core
Yes
Lock Style
Drawer
Drawer and Cabinet Lock Mounting Style
Rim
Drawer and Cabinet Lock Orientation
Vertical
Mounting Hardware
Not Included
Lock Type
Dead Bolt
Series
IC
Lock Body Finish
Chrome-Plated
Lock Body Material
Steel
Key Code
Varies
Standards
NONE

Description

Cabinet and Drawer Lock Cylinder, Keyed Different, Key Code Varies, Steel, Lock Brand Delta Lock, Number of Keys 0, Lock Body Finish Chrome-Plated, Cylinder Diameter 1/2 in, For Use With SFIC Locking Hardware, Head Dia. 21/32 in, Series IC, Standards NONE

Ratings & reviews