Shop DELTA LOCK

Interchangeable Core Drawer Dead Latch, Brushed Chrome, 1-1/16 For Door Thickness, 0 Number of Keys

  • Mfr # G DI1125L375BCRV1

  • Zoro # G9033604


product price: 
$
36.75
/ea

Key Features

Key Type
SFIC
Finish
Brushed Chrome
Opens With
Key
Mounting Hole Dia.
1 1/8 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G DI1125L375BCRV1
Zoro #
G9033604
UPC #
-
Country of Origin
China
Item
Deadbolt Lock
Key Type
SFIC
Finish
Brushed Chrome
Opens With
Key
Number of Keys
0
Keying
Coreless
Key Number
SFIC
Includes
(2) Mounting Screws
Drawer and Cabinet Lock Mounting Style
Rim
Drawer and Cabinet Lock Orientation
Vertical
Mounting Hardware
Included
Lock Style
Drawer
Lock Type
Dead Latch
Interchangeable Core
Yes
Max. Latching Distance (In.)
1 27/200 in
Standards
ANSI 156.11
Latch Bolt Shape
Oval
Unlock Turn Direction
Clockwise
Lock Body Material
Zinc Die-Cast
Mounting Style
Rim
Key Retaining
Yes
Distance Between Mounting Holes
2 3/16 in
Cabinet Lock Type
Interchangeable Core Cabinet and Drawer Deadlatch Locks
Mounting Hardware Required
Yes
Latch Bolt Projection
1 1/8 in
Rear Projection
3/8 in
Security Level
General Security
Lock Orientation
Vertical
For Material
Metal, Plastic, Wood
Lock Body Shape
Rectangular
Lock Body Color
Silver
Lock Body Finish
Chrome-Plated
Number of Mounting Holes
2
Includes Mounting Hardware
Yes
Interchangeable Core Type
SFIC
Type
Cabinet Door
For Enclosure Type
Drawer
Unlocking Method
Key

Description

Lock Style Drawer, Lock Type Dead Latch, Opens With Key, Key Type SFIC, Brushed Chrome Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.