Shop DELTA LOCK

Interchangeable Core Keyed Cam Lock, Brushed Chrome, 1 1/4 in For Door Thickness, 0 Number of Keys

  • Mfr # G085053
  • Zoro # G8514895

product price: 
$
29.49
/ea

Key Features

Key Type
SFIC
Finish
Brushed Chrome
Opens With
Key
Mounting Hole Dia.
1 3/16 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G085053
Zoro #
G8514895
UPC #
-
Country of Origin
China
Item
Cam Lock
Key Type
SFIC
Finish
Brushed Chrome
Opens With
Key
Number of Keys
0
Cam Lock Type
Keyed
Keying
Keyed Different
Key Number
SFIC
Number of Pins
7 Pin
Includes
Hardware Set
Unlock Turn Direction
Clockwise
Max. Latching Distance (In.)
2 in
Mounting Hardware
Included
Interchangeable Core
Yes
Weather Resistant
No
Keyed Cam Lock Type
Interchangeable Core Keyed Cam Lock
For Material
Metal, Wood
Body Color
Silver
Lock Body Finish
Chrome-Plated
Key Retaining
Yes
Series
IC
Mounting Hardware Required
Yes
Security Level
General Security
Number of Locks in Pack
1
Type
Cabinet Door
Product Type
Interchangeable Core Keyed Cam Lock
Lock Body Color
Silver

Description

Cam Lock, Interchangeable Core Keyed Cam Lock, Not Applicable, Master Key Code Not Applicable, For Material Thickness 1 1/4 in, Mounting Hole Dia. 1 3/16 in, Latching Distance Not Applicable, Lock Brand DELTA LOCK, Cam Type Not Applicable, Straight Cam Length 1 1/4 in, Straight Cam Width 3/4 in, Offset Cam Length Not Applicable, Offset Cam Width Not Applicable, Security Level General Security, For Material Metal, Wood, Unlock Turn Direction Clockwise, Keyway Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.