Shop DELTA LOCK

Key Retaining Lock, Polished Chrome, 1 in For Door Thickness, 0 Number of Keys, Alike Key Type

  • Mfr # G DR1000A375PCSM1

  • Zoro # G2108823


product price: 
$
28.39
/ea

Key Features

Key Type
Alike
Finish
Polished Chrome
Opens With
Key
Mounting Hole Dia.
7/8 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G DR1000A375PCSM1
Zoro #
G2108823
UPC #
-
Country of Origin
China
Item
Deadbolt Lock
Key Type
Alike
Finish
Polished Chrome
Opens With
Key
Number of Keys
0
Keying
Keyed Different
Key Number
6600
Interchangeable Core
No
Lock Style
Drawer
Max. Latching Distance (In.)
1 5/8 in
Drawer and Cabinet Lock Orientation
Vertical
Drawer and Cabinet Lock Mounting Style
Rim
Mounting Hardware
Not Included
Lock Type
Dead Bolt
For Material
Metal, Plastic, Wood
Security Level
General Security
Key Retaining
No
Includes Mounting Hardware
No
Lock Body Finish
Chrome-Plated
Lock Body Material
Zinc Die-Cast
Lock Body Shape
Diamond
Mounting Style
Rim
Cabinet Lock Type
Drawer Dead Bolt Locks
Unlock Turn Direction
Counterclockwise
Number of Mounting Holes
2
Latch Bolt Shape
Rectangular
Distance Between Mounting Holes
2 3/16 in
Lock Orientation
Vertical
Mounting Hardware Required
No
Lock Body Color
Silver
Unlocking Method
Key
For Enclosure Type
Cabinet, Drawer

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Polished Chrome Finish

Ratings & reviews

Explore more products