Shop DELTA LOCK

Key Retaining Lock, Polished Chrome, 1 1/2 in For Door Thickness, 0 Number of Keys, Alike Key Type

  • Mfr # G DR1500A375PCSM1

  • Zoro # G2108850


product price: 
$
28.59
/ea

Key Features

Key Type
Alike
Finish
Polished Chrome
Opens With
Key
Mounting Hole Dia.
7/8 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G DR1500A375PCSM1
Zoro #
G2108850
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
7/8 in
For Material Thickness
1 1/2 in
For Door Thickness (In.)
1/1/2002
Mounting Hole Dia. (In.)
7/8 in
Throw Length
1/2 in
Unlocking Radius
Quarter-Turn
Mounting Hole Diameter
7/8 in

Details

Item
Deadbolt Lock
Key Type
Alike
Finish
Polished Chrome
Opens With
Key
Number of Keys
0
Keying
Keyed Different
Key Number
6600
Drawer and Cabinet Lock Orientation
Vertical
Mounting Hardware
Not Included
Drawer and Cabinet Lock Mounting Style
Rim
Lock Style
Drawer
Max. Latching Distance (In.)
1 5/8 in
Interchangeable Core
No
Lock Type
Dead Bolt
Lock Body Shape
Diamond
Mounting Hardware Required
No
Security Level
General Security
Lock Body Color
Silver
For Material
Metal, Plastic, Wood
Cabinet Lock Type
Drawer Dead Bolt Locks
Distance Between Mounting Holes
2 3/16 in
Number of Mounting Holes
2
Latch Bolt Shape
Rectangular
Lock Body Material
Zinc Die-Cast
Key Retaining
No
Mounting Style
Rim
Lock Body Finish
Chrome-Plated
Includes Mounting Hardware
No
Unlock Turn Direction
Counterclockwise
Lock Orientation
Vertical
For Enclosure Type
Cabinet, Drawer
Unlocking Method
Key

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Polished Chrome Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.