Shop DELTA LOCK

Non-Key Retaining Lock, Polished Chrome, 1 1/2 in For Door Thickness, 0 Number of Keys

  • Mfr # G DR1500A375PCSM2

  • Zoro # G2108817


product price: 
$
27.19
/ea

Key Features

Key Type
Alike
Finish
Polished Chrome
Opens With
Key
Mounting Hole Dia.
7/8 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G DR1500A375PCSM2
Zoro #
G2108817
UPC #
-
Country of Origin
China

Dimensions

Mounting Hole Dia.
7/8 in
For Material Thickness
1 1/2 in
For Door Thickness (In.)
1 1/2 in
Mounting Hole Dia. (In.)
7/8 in
Unlocking Radius
Quarter-Turn
Throw Length
1/2 in
Mounting Hole Diameter
7/8 in

Details

Item
Non-Key Retaining Lock
Key Type
Alike
Finish
Polished Chrome
Opens With
Key
Number of Keys
0
Keying
Keyed Different
Key Number
6600
Lock Style
Drawer
Drawer and Cabinet Lock Mounting Style
Rim
Max. Latching Distance (In.)
1 5/8 in
Lock Type
Dead Bolt
Interchangeable Core
No
Drawer and Cabinet Lock Orientation
Vertical
Mounting Hardware
Not Included
For Material
Metal, Plastic, Wood
Latch Bolt Shape
Rectangular
Lock Orientation
Vertical
Mounting Hardware Required
No
Number of Mounting Holes
2
Unlock Turn Direction
Counterclockwise
Lock Body Finish
Chrome-Plated
Key Retaining
No
Distance Between Mounting Holes
2 3/16 in
Lock Body Material
Zinc Die-Cast
Lock Body Color
Silver
Lock Body Shape
Diamond
Cabinet Lock Type
Drawer Dead Bolt Locks
Includes Mounting Hardware
No
Security Level
General Security
Mounting Style
Rim
Unlocking Method
Key
For Enclosure Type
Cabinet, Drawer

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Polished Chrome Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.