This item is Discontinued.

This item is Discontinued.
Lockwood Metal Lever Handle Kit - Tub & Shower Stainless (Discontinued)
Mfr #
H740SS
Zoro #
G4030964
UPC # 34449511261
Country of Origin United States
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H740SS
- Zoro #
- G4030964
- UPC #
- 34449511261
- Country of Origin
- United States
- Finish
- Stainless
- Handle Type
- Single Handle Lever
- Series
- Lockwoodâ„¢
- Item
- Handle Repair Part Faucet
- Type
- Faucet
- Weight
- 0.95 lb
- Handle
- Single Handle Lever
- Function
- Repair Part
- Mfr. Series
- Excluded
Dimensions
- Overall Width (In.)
- 2
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Width
- 2
- Length
- 3.84
- Overall Height (In.)
- 3.53
- Height
- 3.53
- Depth (In.)
- 3.84
Description
Delta Lockwood Metal Lever Handle Kit - Tub & Shower Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.