Shop DELTA
See all product information
Create Account
Cassidy Metal Cross Handle Kit - 14 Series
- Mfr # H795PN
- Zoro # G8730405
product price:Â
$
92.90
/ea
Key Features
Sub-Category
Faucet Handles
Material
Zinc
Type
Faucet
Weight
0.97 lb
Length
3.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H795PN
- Zoro #
- G8730405
- UPC #
- 034449683623
- Country of Origin
- China
- Sub-Category
- Faucet Handles
- Finish
- Polished Nickel
- Material
- Zinc
- Type
- Faucet
- Item
- Metal Cross Handle Kit,14 Series
- Weight
- 0.97 lb
- Handle Type
- Single Handle Cross
- Series
- Cassidyâ„¢
- Handle
- Single Handle Cross
- Function
- Tub / Shower
- Mfr. Series
- 1400Series
Dimensions
- Length
- 3.59
- Width
- 3.59
- Height
- 3.22
- Overall Height
- 3.22 in
- Overall Width (In.)
- 3.59
- Overall Height (In.)
- 3.22
- Depth (In.)
- 3.59
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Metal Cross Handle Kit,14 Series
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.