This item is Discontinued.
This item is Discontinued.
Metal Lever, Handle Kit, 14 Series (Discontinued)
Mfr #
H752
Zoro #
G8791157
UPC # 034449777490
Country of Origin China
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H752
- Zoro #
- G8791157
- UPC #
- 034449777490
- Country of Origin
- China
- Sub-Category
- Faucet Handles
- Finish
- Chrome
- Type
- Faucet
- Item
- Metal Lever,Handle Kit,14 Series
- Weight
- 0.75 lb
- Series
- Tesla®
- Handle Type
- Single Handle Lever
- Mfr. Series
- 1400SeriesUniversal
- Handle
- Single Handle Lever
- Function
- Repair Part
Dimensions
- Height
- 4
- Length
- 2
- Width
- 4
- Depth (In.)
- 2
- Overall Width (In.)
- 4
- Overall Height (In.)
- 4
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Metal Lever,Handle Kit,14 Series
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.