This item is Discontinued.

Delta Metal Lever, Handle Kit, 14 Series H752PN

This item is Discontinued.

Delta

Metal Lever, Handle Kit, 14 Series (Discontinued)

Mfr # H752PN
Zoro # G8318252
UPC # 034449777506
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H752PN
Zoro #
G8318252
UPC #
034449777506
Country of Origin
China
Finish
Polished Nickel
Type
Faucet
Item
Metal Lever,Handle Kit,14 Series
Handle Type
Single Handle Lever
Series
Tesla®
Weight
0.75 lb
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
Function
Repair Part

Dimensions

Length
2
Height
4
Width
4
Overall Width (In.)
4
Overall Height (In.)
4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2

Description

Metal Lever,Handle Kit,14 Series

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.