This item is Discontinued.
This item is Discontinued.
Metal Lever, Handle Set, 2H Bathroom (Discontinued)
Mfr #
H238RB
Zoro #
G8792310
UPC # 034449571081
Country of Origin China
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H238RB
- Zoro #
- G8792310
- UPC #
- 034449571081
- Country of Origin
- China
Dimensions
- Height
- 2.81
- Width
- 3.88
- Length
- 1.53
- Overall Height (In.)
- 2.81
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 1.53
- Overall Width (In.)
- 3.88
Details
- Sub-Category
- Faucet Handles
- Finish
- Venetian Bronze
- Type
- Faucet
- Item
- Metal Lever,Handle Set,2H Bathroom
- Weight
- 1.1 lb
- Series
- Lahara®
- Handle Type
- Two Handle other or Two Hole Sink
- Function
- Repair Part
- Mfr. Series
- Excluded
- Handle
- Two Handle other or Two Hole Sink
Description
Metal Lever,Handle Set,2H Bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.