This item is Discontinued.
This item is Discontinued.
Metal Lever, Handle Set, 2H Bathroom (Discontinued)
Mfr #
H259RB
Zoro #
G8318970
UPC # 034449702096
Country of Origin China
Category Toilet Repair Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H259RB
- Zoro #
- G8318970
- UPC #
- 034449702096
- Country of Origin
- China
Dimensions
- Height
- 2.53
- Width
- 1.75
- Length
- 1.75
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 1.75
- Overall Height (In.)
- 2.53
- Depth (In.)
- 1.75
Details
- Item
- Handle Repair Part Faucet
- Material
- Metal
- Type
- Faucet
- Material of Construction
- Metal
- Color/Finish
- Venetian Bronze
- Finish
- Venetian Bronze
- Weight
- 0.975 lb
- Handle Type
- Two Handle Lever
- Series
- Trinsic®
- Function
- Repair Part
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
Description
Metal Lever,Handle Set,2H Bathroom
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.