This item is Discontinued.
This item is Discontinued.
Metal Lever, Handle Set, Roman Tub (Discontinued)
Mfr #
H616PB
Zoro #
G8791979
UPC # 034449445214
Country of Origin United States
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H616PB
- Zoro #
- G8791979
- UPC #
- 034449445214
- Country of Origin
- United States
- Sub-Category
- Faucet Handles
- Finish
- Polished Brass
- Type
- Faucet
- Item
- Metal Lever,Handle Set,Roman Tub
- Weight
- 1.887 lb
- Series
- Victorian®
- Handle Type
- Two Handle Lever
- Handle
- Two Handle Lever
- Mfr. Series
- Excluded
- Function
- Tub Filler
Dimensions
- Width
- 3.69
- Length
- 2.25
- Height
- 3.31
- Depth (In.)
- 2.25
- Overall Width (In.)
- 3.69
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 3.31
Description
Metal Lever,Handle Set,Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.