This item is Discontinued.

Delta Metal Lever, Handle Set, Roman Tub H659SS

This item is Discontinued.

Delta

Metal Lever, Handle Set, Roman Tub (Discontinued)

Mfr # H659SS
Zoro # G8318830
UPC # 034449701136
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H659SS
Zoro #
G8318830
UPC #
034449701136
Country of Origin
China
Finish
Stainless
Type
Faucet
Item
Metal Lever,Handle Set,Roman Tub
Handle Type
Two Handle Lever
Series
Trinsic®
Weight
1.17 lb
Mfr. Series
Excluded
Handle
Two Handle Lever
Function
Repair Part

Dimensions

Length
1.75
Width
2.69
Height
3.875
Overall Height (In.)
3.875
Overall Width (In.)
2.69
Depth (In.)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Description

Metal Lever,Handle Set,Roman Tub

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.