Cassidy Metal Lever Handle Set - Roman Tub
- Mfr # H697
- Zoro # G7821696
product price:Â
$
112.90
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Chrome
Weight
2.35 lb
Function
Tub Filler
Mfr. Series
Excluded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H697
- Zoro #
- G7821696
- UPC #
- 034449683371
- Country of Origin
- China
- Item
- Metal Lever Handle Set,Roman Tub
- Type
- Faucet
- Finish
- Chrome
- Weight
- 2.35 lb
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Series
- Cassidyâ„¢
- Handle
- Two Handle Lever
- Handle Type
- Two Handle Lever
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
This pair of roman tub lever handles perfectly complements the Cassidy bath collection. Made of metal and coated with a durable finish, these handles are a beautiful addition to your bathroom. ADA compliant for easy temperature control.
- Metal lever handles
- Sold in pairs
- For Roman tub applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.