This item is Discontinued.
This item is Discontinued.
Metal Lvr, Hdl Kit-Less Accent-T/S (Discontinued)
Mfr #
H74
Zoro #
G8792502
UPC # 034449363235
Country of Origin China
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H74
- Zoro #
- G8792502
- UPC #
- 034449363235
- Country of Origin
- China
- Sub-Category
- Faucet Handles
- Finish
- Chrome
- Type
- Faucet
- Item
- Metal Lvr,Hdl Kit-Less Accent-T/S
- Weight
- 0.595 lb
- Series
- Innovations
- Handle Type
- Single Handle Lever
- Handle
- Single Handle Lever
- Mfr. Series
- Excluded
- Function
- Repair Part
Dimensions
- Width
- 2.09
- Length
- 2.44
- Height
- 2.84
- Overall Height (In.)
- 2.84
- Depth (In.)
- 2.44
- Overall Width (In.)
- 2.09
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Metal Lvr,Hdl Kit-Less Accent-T/S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.