This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H74PB
- Zoro #
- G8319040
- UPC #
- 034449363259
- Country of Origin
- China
- Finish
- Polished Brass
- Type
- Faucet
- Item
- Metal Lvr,Hdl Kit-Less Accent-T/S
- Handle Type
- Single Handle Lever
- Series
- Innovations
- Weight
- 0.595 lb
- Function
- Repair Part
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
Dimensions
- Length
- 2.44
- Height
- 2.84
- Width
- 2.09
- Overall Width (In.)
- 2.09
- Overall Height (In.)
- 2.84
- Depth (In.)
- 2.44
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Metal Lvr,Hdl Kit-Less Accent-T/S
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.