Modern Monitor 14 Series Shower with Raincan & Hand Shower, 20.13 in, Spotshield Brushed Nickel

  • Mfr # T342701-SP

  • Zoro # G715694249


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Finish
Spotshield Brushed Nickel
Width
10 in
Depth
17.44 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T342701-SP
Zoro #
G715694249
UPC #
195205155133
Country of Origin
United States

Dimensions

Width
10 in
Depth
17.44 in
Length
20.13 in

Details

Flow Rate
1.75 gpm
Finish
Spotshield Brushed Nickel
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Green Certification or Other Recognition
CalGreen Certified
Material
Metal
Color
Nickel
Handle Type
Two Handle Lever
CEC Compliant
T

Description

This Modern Collection offers a streamlined, contemporary design and components for a complete showering experience. SpotShield Technology helps to keep your faucet cleaner, longer by resisting water spots and fingerprints. While other products may gather unsightly mineral buildup over time, soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance. You can install with confidence, knowing Delta products are backed by our Limited Lifetime Warranty.


  • Includes complete shower trim with raincan shower head and wall mount hand shower
  • 10-inch square raincan shower head with single spray setting
  • Wall mount hand shower with single spray setting
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • SpotShield Technology with antimicrobial protection of the finish helps to reduce stain- and odor-causing microbial growth on the faucet finish
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.