Shop DELTA
See all product information
Create Account
Ara Angular Modern Monitor 14 Series Valve Trim with 3-Setting Integrated Diverter
Mfr # T24867-CZ
Zoro # G401761118
product price:
$
559.00
/ea
Free Shipping & Returns
Key Features
Finish
Champagne Bronze
Material
Metal
Standards
CalGreen Certified, CEC Certified - T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T24867-CZ
- Zoro #
- G401761118
- UPC #
- 34449913997
- Country of Origin
- United States
- Finish
- Champagne Bronze
- Material
- Metal
- Standards
- CalGreen Certified, CEC Certified - T
Description
The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The angular modern style is boldly contemporary, featuring crisp lines for an upscale feel. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.
- 3-Setting diverter trim
- 2-handle trim
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Recommended rough-in valve kit R22000 sold separately
- Meets standards set by Americans with Disabilities Act (ADA)
- Bottom handle 90° Maximum rotation