Shop DELTA
See all product information
Create Account
Faucet, Shower Only Tub / Shower Faucet, Polished Brass
- Mfr # T13220-PBSHC
- Zoro # G8319232
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Polished Brass
Depth (In.)
7.47
Length
7.47
Handle Type
Single Handle Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13220-PBSHC
- Zoro #
- G8319232
- UPC #
- 034449527323
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Polished Brass
- Handle Type
- Single Handle Lever
- Item
- Shower Only Tub / Shower Faucet
- Valve Type
- Single-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Weight
- 2.89 lb
- CEC Compliant
- T
- Mfr. Series
- 1300SeriesUniversal
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- Series
- Classic
- GPM
- 1.75
Description
Monitor,13 Series Shower Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.