This item is Discontinued.
This item is Discontinued.
Monitor, 13 Series T/S Trim (Discontinued)
Mfr #
T13422-PD
Zoro #
G8319433
UPC # 034449527279
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13422-PD
- Zoro #
- G8319433
- UPC #
- 034449527279
- Country of Origin
- United States
- Finish
- Chrome
- Item
- Monitor,13 Series T/S Trim
- Valve Type
- Single-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Handle Type
- Single Handle Knob
- Series
- Classic
- Weight
- 2.36 lb
- CEC Compliant
- T
Description
Monitor,13 Series T/S Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.