This item is Discontinued.
This item is Discontinued.
Monitor, 13 Series T/S Trim (Discontinued)
Mfr #
T13490
Zoro #
G8792870
UPC # 034449533539
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13490
- Zoro #
- G8792870
- UPC #
- 034449533539
- Country of Origin
- United States
- Item
- Tub & Shower Tub / Shower Faucet
- Finish
- Chrome
- Valve Type
- Single-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Handle Type
- Single Handle Blade
- CEC Compliant
- T
- Weight
- 2.34 lb
- Series
- HDF
Description
Monitor,13 Series T/S Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.