This item is Discontinued.

Delta Faucet, Shower Only Tub / Shower Faucet, Polished Brass T14255-PBLHP

This item is Discontinued.

Delta

Faucet, Shower Only Tub / Shower Faucet, Polished Brass (Discontinued)

Mfr # T14255-PBLHP
Zoro # G8319460
UPC # 034449519649
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14255-PBLHP
Zoro #
G8319460
UPC #
034449519649
Country of Origin
United States

Dimensions

Depth (In.)
10.31
Length
10.31
Height
10
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Overall Height (In.)
10

Details

Type
Faucet
Finish
Polished Brass
Handle Type
Single Handle LHP
Item
Shower Only Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
2.50
Series
Victorian®
Weight
2.28 lb
CEC Compliant
F
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal
Handle
Single Handle LHP
GPM
2.50

Description

Monitor,14 Series Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.