This item is Discontinued.
This item is Discontinued.
Monitor 14 Series, Tradtional T/STrim (Discontinued)
Mfr #
T14493-RB
Zoro #
G8326932
UPC # 034449819954
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14493-RB
- Zoro #
- G8326932
- UPC #
- 034449819954
- Country of Origin
- United States
Dimensions
- Height
- 13.13
- Width
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 11.94
- Length
- 11.94
- Overall Width (In.)
- 7
- Overall Height (In.)
- 13.13
Details
- Item
- Monitor 14 Series,Tradtional T/STrim
- Finish
- Venetian Bronze
- Valve Type
- Single-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Type
- Faucet
- Handle Type
- Single Handle Lever
- Series
- Lindenâ„¢
- Weight
- 3.02 lb
- CEC Compliant
- T
- Function
- Tub / Shower
- GPM
- 1.75
- Handle
- Single Handle Lever
- Mfr. Series
- 1400SeriesUniversal
Description
Monitor 14 Series,Tradtional T/STrim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.