This item is Discontinued.
This item is Discontinued.
Tub and Shower Trim, Venetian Bronze, Wall (Discontinued)
Mfr #
T14438-RBSOS
Zoro #
G8793239
UPC # 034449802994
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14438-RBSOS
- Zoro #
- G8793239
- UPC #
- 034449802994
- Country of Origin
- United States
Dimensions
- Height
- 3-7/16"
- Face Dia.
- 4-15/16"
Details
- Item
- Tub and Shower Trim
- Features
- Monitor; Touch Clean; MultiChoice Universal Valve
- Flow Rate
- 1.75 gpm
- Mounting Type
- Wall
- ADA Compliant
- Yes
- Finish
- Venetian Bronze
- Shower Head Type
- Trim
- Standards
- ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Description
Monitor,14 Series T/S Trim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.