Faucet, Monitor, 14 Series T/S Trim, Stainless
- Mfr # T14438-SSLHD
- Zoro # G8319573
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Height
13.06
Width
7
Valve Type
Single-function pressure balance cartridge
Type
Faucet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14438-SSLHD
- Zoro #
- G8319573
- UPC #
- 034449730617
- Country of Origin
- United States
Dimensions
- Height
- 13.06
- Width
- 7
- Depth (In.)
- 8.44
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Length
- 8.44
- Spout Length
- 5-1/2
- Overall Height (In.)
- 13.06
- Overall Width (In.)
- 7
Details
- Item
- Monitor,14 Series T/S Trim
- Finish
- Stainless
- Valve Type
- Single-function pressure balance cartridge
- Type
- Faucet
- Handle Type
- Single Handle Lever
- Weight
- 2.72 lb
- CEC Compliant
- T
- Function
- Tub / Shower
- Mfr. Series
- 1400SeriesUniversal
- Handle
- Single Handle Lever
- Series
- Lahara®
Description
Monitor,14 Series T/S Trim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.