This item is Discontinued.
This item is Discontinued.
Monitor, 14 Series Tub Trim (Discontinued)
Mfr #
T14194
Zoro #
G8319628
UPC # 034449660921
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14194
- Zoro #
- G8319628
- UPC #
- 034449660921
- Country of Origin
- United States
- Material
- Solid Brass
- Finish
- Chrome
- Item
- Monitor
- Handle Type
- Lever
- Number of Handles
- 1
- Residential / Commercial
- Commercial
- Faucet Operation
- Single Handle
- Flow Rate
- 1.75 gpm
- ADA Compliant
- Yes
- Mounting Type
- Wall
- Mounting Hole Center to Center
- 8" - 18"
Description
Monitor,14 Series Tub Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.