This item is Discontinued.
This item is Discontinued.
Monitor, 14 Series Valve Only Trim (Discontinued)
Mfr #
T14094-RB
Zoro #
G8793318
UPC # 034449655620
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14094-RB
- Zoro #
- G8793318
- UPC #
- 034449655620
- Country of Origin
- United States
- Item
- Monitor,14 Series Valve Only Trim
- Type
- Faucet
- Finish
- Venetian Bronze
- Weight
- 1.42 lb
- Valve Type
- Single-function pressure balance cartridge
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- Series
- Lindenâ„¢
- Mfr. Series
- 1400SeriesUniversal
- Handle Type
- Single Handle Lever
Description
Monitor,14 Series Valve Only Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.