This item is Discontinued.

Delta Tub and Shower Trim, Stainless, Wall T14438-SSH2O

This item is Discontinued.

Delta

Tub and Shower Trim, Stainless, Wall (Discontinued)

Mfr # T14438-SSH2O
Zoro # G8804210
UPC # 034449598231
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14438-SSH2O
Zoro #
G8804210
UPC #
034449598231
Country of Origin
United States

Dimensions

Height
4-1/2"
Face Dia.
3-7/8"

Details

Item
Tub and Shower Trim
Features
Monitor; MultiChoice Universal Valve; Brilliance Finish
Flow Rate
1.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Stainless
Shower Head Type
Trim
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense

Description

Delta MonitorĀ® 14 Series H2OkineticĀ® Tub & Shower Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.