This item is Discontinued.
This item is Discontinued.
Monitor, 14Series Tradit Shwer Trim (Discontinued)
Mfr #
T14293-RB
Zoro #
G8793458
UPC # 034449819985
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14293-RB
- Zoro #
- G8793458
- UPC #
- 034449819985
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 11.94
- Length
- 11.94
- Width
- 7
- Height
- 9.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 7
- Overall Height (In.)
- 9.5
Details
- Finish
- Venetian Bronze
- Type
- Faucet
- Item
- Monitor,14Series Tradit Shwer Trim
- Weight
- 2.33 lb
- Series
- Lindenâ„¢
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Handle Type
- Single Handle Lever
- Valve Type
- Single-function pressure balance cartridge
- Mfr. Series
- 1400SeriesUniversal
- GPM
- 1.75
- Function
- Tub / Shower
- Handle
- Single Handle Lever
Description
Monitor,14Series Tradit Shwer Trim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.