This item is Discontinued.
This item is Discontinued.
Monitor, 14Series Tradit Shwer Trim (Discontinued)
Mfr #
T14293
Zoro #
G8319619
UPC # 034449819992
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14293
- Zoro #
- G8319619
- UPC #
- 034449819992
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 11.94
- Length
- 11.94
- Width
- 7
- Height
- 9.5
- Overall Width (In.)
- 7
- Overall Height (In.)
- 9.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Finish
- Chrome
- Type
- Faucet
- Item
- Monitor,14Series Tradit Shwer Trim
- Series
- Lindenâ„¢
- Handle Type
- Single Handle Lever
- Weight
- 2.31 lb
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Valve Type
- Single-function pressure balance cartridge
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- Mfr. Series
- 1400SeriesUniversal
- GPM
- 1.75
Description
Monitor,14Series Tradit Shwer Trim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.