This item is Discontinued.

Delta Monitor, 14Series Tradit Valve Trim T14093

This item is Discontinued.

Delta

Monitor, 14Series Tradit Valve Trim (Discontinued)

Mfr # T14093
Zoro # G8793500
UPC # 034449820059
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14093
Zoro #
G8793500
UPC #
034449820059
Country of Origin
United States

Dimensions

Depth (In.)
6.75
Length
6.75
Width
7
Height
7
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7

Details

Item
Monitor,14Series Tradit Valve Trim
Type
Faucet
Finish
Chrome
Weight
1.56 lb
Valve Type
Single-function pressure balance cartridge
Handle Type
Single Handle Lever
Series
Lindenâ„¢
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower

Description

Monitor,14Series Tradit Valve Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.