This item is Discontinued.

This item is Discontinued.
Monitor 17 Series, H2Okinetic T/STrim (Discontinued)
Mfr #
T17494-CZ
Zoro #
G8804472
UPC # 034449660914
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17494-CZ
- Zoro #
- G8804472
- UPC #
- 034449660914
- Country of Origin
- United States
- Finish
- Champagne Bronze
- Type
- Faucet
- Item
- Tub & Shower Tub / Shower Faucet
- Standards
- ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
- Flow Rate
- 1.75 gpm
- Flow Rate (GPM)
- 1.75
- ADA Compliant
- Yes
- Features
- Monitor, H2Okinetic Technology, Volume Control, MultiChoice Universal Valve, Brilliance Finish
- Valve Type
- Dual-function pressure balance cartridge
- Shower Head Type
- Tub and Shower Trim
- Handle Type
- Single Handle Lever
- CEC Compliant
- T
- Weight
- 4.25 lb
- Mfr. Series
- 1700SeriesUniversal
- Function
- Tub / Shower
- Series
- Lindenâ„¢
- Handle
- Single Handle Lever
- GPM
- 1.75
Description
Monitor 17 Series,H2Okinetic T/STrim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.