This item is Discontinued.
This item is Discontinued.
Monitor, 17 Series T/S Trim (Discontinued)
Mfr #
T17455-CZ
Zoro #
G8319792
UPC # 034449659185
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17455-CZ
- Zoro #
- G8319792
- UPC #
- 034449659185
- Country of Origin
- United States
- Item
- Monitor,17 Series T/S Trim
- Finish
- Champagne Bronze
- Valve Type
- Dual-function pressure balance cartridge
- Green Environmental Attribute
- N
- Flow Rate (GPM)
- 2.5
- Handle Type
- Single Handle Lever
- Type
- Faucet
- Series
- Victorian®
- Weight
- 3.76 lb
- CEC Compliant
- F
- GPM
- 2.5
- Mfr. Series
- 1700SeriesUniversal
- Function
- Tub / Shower
- Handle
- Single Handle Lever
Description
Monitor,17 Series T/S Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.