This item is Discontinued.
This item is Discontinued.
Monitor® 17 Series Tub And Shower Trim With In2ition® Two-In-One Shower (Discontinued)
Mfr #
T17493-I
Zoro #
G8328052
UPC # 034449820189
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17493-I
- Zoro #
- G8328052
- UPC #
- 034449820189
- Country of Origin
- United States
Dimensions
- Width
- 6.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 17.13
- Height
- 12.5
- Length
- 17.13
- Overall Width (In.)
- 6.38
- Overall Height (In.)
- 12.5
Details
- Finish
- Chrome
- Type
- Faucet
- Item
- Monitr 17Seris TS Trim 2in1 Shwer
- Includes
- Trim Kit Only, must order MultiChoice® Universal Valve separately to complete the unit
- Flow Rate (GPM)
- 1.75
- Flow Rate
- Maximum 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa; Tub port maximum flow rate 6.2 gpm @ 60 psi with
- Handle Type
- Single Handle Lever
- Valve Type
- Dual-function pressure balance cartridge
- Series
- Linden™
- Body Material
- Solid Brass
- Weight
- 4.956 lb
- CEC Compliant
- T
- Handle
- Single Handle Lever
- GPM
- 1.75
- Function
- Tub / Shower
- Mfr. Series
- 1700SeriesUniversal
Description
Monitr 17Seris TS Trim 2in1 Shwer
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.