Vero Monitor 14 Series H2OKinetic Shower Trim

  • Mfr # T14253-H2O
  • Zoro # G7822868
product price: 
$
314.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Length
18.13
Height
7.59
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14253-H2O
Zoro #
G7822868
UPC #
034449640060
Country of Origin
United States

Dimensions

Length
18.13
Height
7.59
Width
8.66

Details

Type
Faucet
Finish
Chrome
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Item
Monitor(R) 14 Series H2Okinetic(R) Showe
Series
Vero®
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal
GPM
1.75
Function
Tub / Shower
Flow Rate (GPM)
1.75 gpm

Description

Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Ratings & reviews