Trinsic Monitor 14 Series H2OKinetic Shower Trim
- Mfr # T14259
- Zoro # G7824663
Key Features
Specifications
Product Information
- MFR #
- T14259
- Zoro #
- G7824663
- UPC #
- 034449686433
- Country of Origin
- United States
Dimensions
- Length
- 4.5
- Width
- 6.5
- Height
- 6.5
Details
- Type
- Faucet
- Finish
- Chrome
- Material
- Brass
- Standards
- CalGreen Certified, CEC Certified - T
- Item
- Monitor(R) 14 Series H2Okinetic(R) Showe
- Function
- Tub / Shower
- Series
- Trinsic®
- Mfr. Series
- 1400SeriesUniversal
- Handle
- Single Handle Lever
- GPM
- 1.75
- Flow Rate (GPM)
- 1.75 gpm
Description
Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.