Pivotal Monitor 14 Series H2OKinetic Shower Trim

  • Mfr # T14299-BL
  • Zoro # G7823376
product price: 
$
649.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Finish
Matte Black
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Length
2.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14299-BL
Zoro #
G7823376
UPC #
034449853842
Country of Origin
United States

Dimensions

Length
2.75
Height
5.5
Width
7

Details

Type
Faucet
Finish
Matte Black
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Item
Monitor(R) 14 Series H2Okinetic(R) Showe
Flow Rate (GPM)
1.75 gpm
Handle
Single Handle Lever
Series
Pivotalâ„¢
GPM
1.75
Mfr. Series
Excluded
Function
Tub / Shower

Description

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head. The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Trim kit only, must order MultiChoice universal valve separately to complete the unit
  • H2Okinetic shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Spray settings include: full body spray, H2Okinetic spray, full spray with massage, massage spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Back-to-back installation capability

Ratings & reviews