Shop DELTA
See all product information
Create Account
Cassidy Monitor 14 Series H2OKinetic Tub & Shower Trim - Less Handle
- Mfr # T14497-SSLHP
- Zoro # G7822229
product price:
$
369.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Plastic
Flow (GPM)
1.75 gpm
Depth (In.)
11.97
Length
11.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14497-SSLHP
- Zoro #
- G7822229
- UPC #
- 034449684262
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 11.97
- Length
- 11.97
- Height
- 10.38
- Width
- 7
- Overall Width (In.)
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 6-1/2
- Overall Height (In.)
- 10.38
Details
- Item
- Monitor(R) 14 Series H2Okinetic(R) Tub
- Type
- Faucet
- Finish
- Stainless
- Material
- Plastic
- Flow (GPM)
- 1.75 gpm
- Green Certification or Other Recognition
- CalGreen Certified
- Weight
- 3.02 lb
- GPM
- 1.75
- Flow Rate (GPM)
- 1.75
- Handle
- Single Handle LHP
- Series
- Cassidyâ„¢
- CEC Compliant
- T
- Mfr. Series
- 1400SeriesUniversal
- Handle Type
- Single Handle LHP
- Valve Type
- Single-function pressure balance cartridge
- Function
- Tub / Shower
Description
H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
- H2Okinetic water-efficient 8" raincan showerhead with self-cleaning H2Okinetic spray holes
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Must purchase handle separately to complete the unit
- Single function operation
- Spray settings include: H2Okinetic
- WaterSense certification promotes water conservation
- WaterSense certification promotes water conservation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.