Ara Monitor 14 Series H2OKinetic Tub & Shower Trim
- Mfr # T14467-BL
- Zoro # G7825519
product price:
$
459.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
7.19
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Length
7.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14467-BL
- Zoro #
- G7825519
- UPC #
- 034449839082
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 7.19
- Length
- 7.19
- Height
- 6.5
- Width
- 6.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 6.5
- Overall Width (In.)
- 6.5
- Spout Length
- 6-1/4
Details
- Type
- Faucet
- Finish
- Matte Black
- Material
- Brass
- Standards
- CalGreen Certified, CEC Certified - T
- Handle Type
- Single Handle Lever
- Item
- Monitor(R) 14 Series H2Okinetic(R) Tub
- Weight
- 4.57 lb
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.75
- Series
- Ara®
- Valve Type
- Single-function pressure balance cartridge
- Function
- Tub / Shower
- Mfr. Series
- 1400SeriesUniversal
- Handle
- Single Handle Lever
- GPM
- 1.75
Description
H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.